Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Leaf Roller, Lever Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # 5JEE7

  • Zoro # G3231356


product price: $7.99
/ea

Key Features

Actuator Type - Snap Action Switch
Leaf Roller, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.94 in
Height - Snap Action Switch
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEE7
Zoro #
G3231356
UPC #
190735527801
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
1.94 in
Height - Snap Action Switch
1.62 in
Width - Snap Action Switch
1.94 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Height
1.62"
Length
1.94"
Actuator Length
1.94"
Overall Width
1.94 in
Overall Depth
0.69 in
Manufacturer Warranty Length
1 yr
Lever Actuator Length
1.94 in
Overall Height
1.62 in
Roller Width
4 mm
Mounting Hole Diameter
3/16 in
Body Width
1.94 in
Body Depth
0.69 in
Body Height
1.62 in
Roller Diameter
9 mm

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Leaf Roller, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
Contact Form- Switches
SPDT
Current Rating
15a
Differential Travel
0.051 in
Over Travel
0.063 in
Operating Temp. Range
-13 Degrees to 185 Degrees F
Housing Material
Phenolic Case and Cover
Terminal Type
Screw
Watertight - Snap Action Switch
No
Release Force
0.5 ozf
Operating Force
5.29 oz
Type of Actuator
Leaf Roller Lever
Max. Pretravel
0.157 in
Series
Microswitch
Electrical Connection - Snap Action Switch
Screw
Voltage Rating
125/250/480VAC
Contact Form
SPDT
Standards
cRUus Component Recognized, CE
AC Contact Rating
15 A @ 480 V
DC Contact Rating
0.5A @ 250 V
Body Material
Phenolic
Roller Material
Stainless Steel
Center Mounting Hole Distance
1 in
Roller Position
Offset
Roller Adjustability
Fixed
Resistance Properties
Non-Magnetic
Differential Travel - Maximum
1.3 mm
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Maximum
1.47 N
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.157 in
Overtravel
0.063 in
Electrical Connection
Screw
Actuator Style
Roller Lever

Description

Snap Action Switch, Leaf Roller, Lever, AC Contact Rating - Snap Action Switch 15 A @ 480 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.94 in, Height - Snap Action Switch 1.62 in, Width - Snap Action Switch 1.94 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Microswitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.