
Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5
Mfr # HC-80-PA66-BK
Zoro # G808232129
product price: $5.59
/pk 5, $1.12/eaKey Features
Clamp Type
Snap-on Clamp
Material
Nylon
Standards
UL 94 V-2
Color
Black
Reusable Clamp
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-80-PA66-BK
Zoro #
G808232129
UPC #
-
Country of Origin
United Kingdom
Dimensions
Clamp Maximum Inside Diameter
3.33 in
Head Height
0.69 in
Band Thickness
0.122 in
Clamp Minimum Inside Diameter
3.15 in
Band Width
0.35 in
Details
Clamp Type
Snap-on Clamp
Material
Nylon
Standards
UL 94 V-2
Color
Black
Item
Double Grip Plastic Hose Clamp
Reusable Clamp
Yes
Maximum Operating Temperature
255 Degrees F
Tooth Grip Type
Double
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant
For Environment
Agricultural Machinery, Automotive Engines
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.122 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 3.33 in, Clamp Minimum Inside Diameter 3.15 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.