Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 5 PK

  • Mfr # WWG-SHI050SS

  • Zoro # G210724151


product price: $8.69
/pk 5, $1.74/ea

Key Features

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.468 in
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SHI050SS
Zoro #
G210724151
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.468 in
Thickness
0.035 in
Free Inside Diameter
0.461 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Depth
0.016 in
Clearance Diameter Type
Released
Fits Groove Width
0.039 in
Groove Diameter Tolerance
+/-0.002 in
Clearance Diameter
0.645 in

Details

Item
Snap Ring
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
RoHS Compliant
Pack Size
Small Pack
Material Grade/Class
PH 15-7/17-7
Location Style
External
Ring Type
External Retaining Ring
Ring Sub-Type
Inverted

Description

Snap Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.468 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.016 in, Free Inside Diameter 0.461 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.645 in, Material Stainless Steel, Finish Plain, Material Grade/Class PH 15-7/17-7, Tensile Strength Not Applicable, Ring Type External Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.