Shop ZORO SELECT

Snow Shovel, 18 in W x Aluminum Blade, 36 in L Steel Handle

  • Mfr # 1638300

  • Zoro # G9131394


product price:  $29.89
/ea

Key Features

Blade Material
Aluminum
Blade Width
18 in
Handle Material
Steel
Handle Type
D-Grip
Handle Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1638300
Zoro #
G9131394
UPC #
049206164109
Country of Origin
United States

Dimensions

Blade Width
18 in
Handle Length
36 in
Blade Height
14 1/2 in
Overall Length
50 1/2 in

Details

Blade Material
Aluminum
Handle Material
Steel
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
3 lb 5 oz
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Product Type
Snow Shovel

Description

Snow Shovel, Blade Material Aluminum, Blade Width 18 in, Blade Height 14 1/2 in, Handle Length 36 in, Handle Type D-Grip, Handle Material Steel, D Grip, Weight 3 lb 5 oz, Snow Shovel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.