Snow Shovel, 18 in W x Aluminum, Plastic Blade, 39 in L Steel Handle

  • Mfr # 1638200

  • Zoro # G2492971


product price: $29.49
/ea

Key Features

Blade Material
Aluminum, Plastic
Blade Width
18 in
Handle Material
Steel
Handle Type
D-Grip
Handle Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1638200
Zoro #
G2492971
UPC #
049206163829
Country of Origin
Viet Nam

Dimensions

Blade Width
18 in
Handle Length
39 in
Blade Height
14 1/2 in
Overall Length
53 1/2 in

Details

Blade Material
Aluminum, Plastic
Handle Material
Steel
Handle Type
D-Grip
Handle Grip - Snow Shovels and Snow Pushers
D-Grip
Weight
5 lb 9 oz
Item
Snow Shovel
Application
Snow
Handle Grip
D Grip
Product Type
Snow Shovel
Blade Type
Reinforced, Steel Wear Strip, Non Stick

Description

Snow Shovel, Blade Material Aluminum, Plastic, Blade Width 18 in, Blade Height 14 1/2 in, Handle Length 39 in, Handle Type D-Grip, Handle Material Steel, D Grip, Weight 5 lb 9 oz, Snow Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.