Snubber, Piston, 1/4 In NPT, 5000 psi, SS
Mfr # 5TUL8
Zoro # G1129353
product price: $39.59
/eaKey Features
Material
Stainless Steel
Pressure Range
0 to 5000 psi
Type
Piston
Size (NPT)
1/4 in
Corrosion Resistant
Not Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TUL8
Zoro #
G1129353
UPC #
190735532676
Country of Origin
China
Dimensions
Size (NPT)
1/4 in
Connection Size
1/4 in
Connection Thread Size
1/4 in
Details
Item
Pressure Gauge Snubber
Material
Stainless Steel
Pressure Range
0 to 5000 psi
Type
Piston
Corrosion Resistant
Not Corrosion Resistant
Maximum Operating Pressure
5,000 psi
Snubber Type
Piston
Application
Suppress Pressure
Connection Type
NPT
Operating Temperature Range
0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F
Connection Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
5,000 psi
Description
Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Operating Temperature Range 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F, Maximum Operating Pressure 5,000 psi, Application Suppress Pressure, Material Stainless Steel, Snubber Type Piston, Corrosion Resistant Not Corrosion Resistant
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.