Social Distancing Sign, 10" W x 7" H, English, Polystyrene, Blue, White
Mfr # HWN818P1007
Zoro # G6617336
product price: $5.99
/eaKey Features
Header
Notice
Legend
Social Distancing Maintain About 6Ft. (2m) Distance
Width
10"
Height
7"
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWN818P1007
Zoro #
G6617336
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055 in
Details
Item
Social Distancing Sign
Header
Notice
Legend
Social Distancing Maintain About 6Ft. (2m) Distance
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Description
Social Distancing Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend Social Distancing Maintain About 6Ft. (2m) Distance, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.