Zoro Homepage

Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5

  • Mfr # 89002

  • Zoro # G8547402


product price: $6.69
/pk 5, $1.34/ea

Key Features

Load Rating
75 lb
Material
Plastic
Overall Height
1 3/4 in
For Use With
Wood Base Furniture
Tube Inside Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89002
Zoro #
G8547402
UPC #
034238890027
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Tube Inside Dia.
5/16"
Use w/Caster Size
Stem Type 8
Tube Size
7/16"
Overall Size
1-3/4" x 7/16"
For Stem Dia.
5/16 in
For Stem Length
1 1/2 in

Details

Load Rating
75 lb
Material
Plastic
For Use With
Wood Base Furniture
Lock Type
No Lock Included
For Stem Type
Grip Neck
Item
Grip-Neck Stem Caster Socket
Maximum Tube ID
5/16 in
Includes Lock
Lock Not Included
Load Capacity - Maximum
75 lb

Description

Grip-Neck Stem Caster Socket, Plastic, 5/16 in Maximum Tube ID, 1 3/4 in Overall Height, For Stem Length 1 1/2 in, For Stem Type Grip Neck, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.