Zoro Homepage

Socket Cap, 1-1/2 In Hub

  • Mfr # 1WJF2

  • Zoro # G2464567


product price: $3.19
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJF2
Zoro #
G2464567
UPC #
012871029776
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
1 1/4 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
2 3/16 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Socket Cap
Temp. Range
-40 Degrees to 180 Degrees F
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
40
Application
DWV
Color
Black
Connection
Hub

Description

Cap, 1 1/2 in Nominal Pipe Size, ABS, Schedule 40, Female Socket, For Pipe Schedule Schedule 40, 2 3/16 in Outside Diameter, 1 1/4 in Overall Length, -40 Degrees to 180 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.