Zoro Homepage

Socket Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLG2

  • Zoro # G2339760


product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Socket Pipe Plug
Pipe Fitting Schedule/Class
Class 150
Pipe Size - Pipe Fitting
1/2"
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLG2
Zoro #
G2339760
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"
Hex Size
25/64"
Pipe Size (Fittings)
1/2"
Overall Length
9/16 in
Nominal Pipe Size
1/2 in
Outside Diameter
13/16 in
Thread Size
1/2 in -14

Details

Item
Socket Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Socket Pipe Plug
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Socket Pipe Plug
Standards
SAE
Magnetic
Yes
Plug Drive Style
Slot
Max. Steam Pressure
3,500 psi
Low Lead Certified Standard
Not Complaint
Fitting Side A Pipe Threading
14
Class
150
Includes Pre-Applied Thread Sealant
No
Material Grade
12L14
Finish/Coating
Zinc-Plated
Includes Seal
No
Low Lead Compliance Level
Not Compliant

Description

Socket Pipe Plug, 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 13/16 in Outside Diameter, 9/16 in Overall Length, 3,500 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Slot, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2 in -14, Magnetic Yes, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.