This item is Discontinued.

Zoro Select Socket Set Screw, Cup, 1" L, Plain, PK360 B07840.062.0100

Socket Set Screw, Cup, 1" L, Plain, PK360 (Discontinued)

  • Mfr # B07840.062.0100
  • Zoro # G1147708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07840.062.0100
Zoro #
G1147708
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Overall Length
1 in
Drive Size
5/16 in
Minimum Point Diameter
0.347 in
Maximum Point Diameter
0.371 in

Details

System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Type
UNC
Decimal Equivalent
0.625 in
Rockwell Hardness
C45 to C53
Meets
ANSI/ASME B18.3
Head Type
Headless
Point Type
Cup
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Thread Fit
3A

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 1 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.625 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.371 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.347 in, Package Quantity 360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.