This item is Discontinued.

Zoro Select Socket Set Screw, Cup, 1/2-13x2-1/2, PK25 409102-P1

Socket Set Screw, Cup, 1/2-13x2-1/2, PK25 (Discontinued)

  • Mfr # 409102-P1
  • Zoro # G7477601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
409102-P1
Zoro #
G7477601
UPC #
082893408750
Country of Origin
Multiple

Dimensions

Thread Size
1/2-13
Overall Length
2 1/2 in
Drive Size
1/2 in
Head Height
0.389 in
Head Width
1/2 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
1018-1022 Carbon Steel
Finish
Plain
Item
Socket Set Screw
Decimal Equivalent
0.5 in
Rockwell Hardness
HR 15N 83 min (surface)
Meets
ASME B18.6.2
Point type
Cup

Description

Socket Set Screw, Point Type Cup, System of Measurement Inch, Thread Size 1/2-13, Overall Length 2 1/2 in, Drive Type Square, Drive Size 1/2 in, Material 1018-1022 Carbon Steel, Finish Plain, Decimal Equivalent 0.5 in, Head Height 0.389 in, Head Width 1/2 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.