Zoro Homepage

Socket Set Screw, Cup, 1/2-13x3/4, PK500

  • Mfr # SSCIX0500075-500P

  • Zoro # G6520875


product price: $359.99
/pk 500, $0.72/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
1/2"-13
Overall Length
3/4 in
Drive Size
1/4 in
Point type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCIX0500075-500P
Zoro #
G6520875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Overall Length
3/4 in
Drive Size
1/4 in
Minimum Point Diameter
0.27 in
Maximum Point Diameter
0.291 in

Details

System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.5 in
Head Type
Headless
Material Grade/Class
18-8
Pack Size
Bulk Pack
Thread Type
Coarse
Thread Fit
3A

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.5 in, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.