This item is Discontinued.

Zoro Select Socket Set Screw, Cup, 3/8" L, Plain, PK1850 B07840.050.0037

Socket Set Screw, Cup, 3/8" L, Plain, PK1850 (Discontinued)

  • Mfr # B07840.050.0037
  • Zoro # G1200278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B07840.050.0037
Zoro #
G1200278
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
3/8 in
Drive Size
1/4 in
Minimum Point Diameter
0.27 in
Maximum Point Diameter
0.291 in
Screw Size
1/2"-13
Point Dia.
0.270 to 0.291 in
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Decimal Equivalent
0.5 in
Class
3A
Rockwell Hardness
C45 to C53
Type
UNC
Meets
ANSI/ASME B18.3
Head Type
Headless
Thread Fit
3A
Material Type
Steel
Thread Type
Coarse
Finish Type
Black Oxide
Pack Size
Bulk Pack
Head Shape
Headless
Dimensional Standards
ASME B18.3

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3/8 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in, Package Quantity 1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.