Socket Set Screw, Cup, 7/8-9x3, PK5
Mfr # U01080.087.0300
Zoro # G4625415
product price: $24.49
/pk 5, $4.90/eaKey Features
Square Drive
System of Measurement
Inch
Thread Size
7/8"-9
Overall Length
3 in
Drive Size
7/8 in
Point type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01080.087.0300
Zoro #
G4625415
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Overall Length
3 in
Drive Size
7/8 in
Minimum Point Diameter
0.5156 in
Head Height
43/64 in
Head Width
7/8 in
Details
System of Measurement
Inch
Drive Type
Square
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Carbon Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
HR15N 83
Type
UNC
Decimal Equivalent
0.875 in
Meets
ASME B18.6.2
Head Type
Square
Pack Size
Small Pack
Thread Fit
3A
Dimensional Standards
ASME B18.6.2
Thread Type
Coarse
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 3 in, Drive Type External Square, Drive Size 7/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.875 in, Dimensional Standards ASME B18.6.2, Head Height 0.672 in, Head Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.