This item is Discontinued.

Zoro Select Socket Set Screw, Flat, 1/4-28x1, PK250 012528T100

Socket Set Screw, Flat, 1/4-28x1, PK250 (Discontinued)

  • Mfr # 012528T100
  • Zoro # G3509082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012528T100
Zoro #
G3509082
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Overall Length
1 in
Drive Size
1/8 in
Head Width
1/4 in
Screw Size
1/4"-28

Details

System of Measurement
Inch
Drive Type
Socket
Point Type
Flat
Point Material
Nylon
Material
Nylon
Finish
Plain
Item
Socket Set Screw
Temp. Range (F)
-40 to 185 Degrees
Class
2A/2B
Decimal Equivalent
0.25 in
Meets
IFI
Head Type
Headless
Pack Size
Bulk Pack
Minimum Temperature
-40 Degrees F
Point type
Flat
Finish Type
Plain
Material Type
Plastic
Head Shape
Headless
Maximum Temperature
185 Degrees F
Thread Type
Fine

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1 in, Drive Type Socket, Drive Size 1/8 in, Material Nylon, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.25 in, Head Height Not Applicable, Head Width 1/4 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.