Zoro Homepage

Socket Set Screw, Gr M12, Cup, 12mm L, PK25

  • Mfr # M07840.120.0012

  • Zoro # G9899587


product price: $5.79
/pk 25, $0.23/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M12-1.75
Drive Size
6 mm
Point type
Cup
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07840.120.0012
Zoro #
G9899587
UPC #
190735980651
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Overall Length
12 mm
Drive Size
6 mm
Minimum Point Diameter
8 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Meets
DIN 916
Decimal Equivalent
0.472 in
Class
45H
Head Type
Headless
Pack Size
Small Pack
Dimensional Standards
DIN 916
Thread Type
Coarse
Thread Pitch
1.75 mm

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12x1.75, Overall Length 12 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.472 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.