Socket Set Screw, Gr M12, Cup, 50mm L, PK5
Mfr # M07840.120.0050
Zoro # G9899675
product price: $9.49
/pk 5, $1.90/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M12-1.75
Drive Size
6 mm
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07840.120.0050
Zoro #
G9899675
UPC #
190735980675
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Overall Length
50 mm
Drive Size
6 mm
Minimum Point Diameter
8 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Decimal Equivalent
0.472 in
Meets
DIN 916
Class
45H
Head Type
Headless
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
DIN 916
Thread Pitch
1.75 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12x1.75, Overall Length 50 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.472 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.