Socket Set Screw, Gr M4, Flat, 16mm L, PK100
Mfr # M07810.040.0016
Zoro # G9898351
product price: $8.15
/pk 100, $0.08/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M4
Drive Size
2 mm
Point type
Flat
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07810.040.0016
Zoro #
G9898351
UPC #
190735979402
Country of Origin
Multiple
Dimensions
Thread Size
M4
Overall Length
16 mm
Drive Size
2 mm
Minimum Point Diameter
2.5 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Class
45H
Decimal Equivalent
0.157 in
Meets
DIN 913
Head Type
Headless
Pack Size
Small Pack
Dimensional Standards
DIN 913
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4, Overall Length 16 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.