This item is Discontinued.

Zoro Select Socket Set Screw, Knurled Cup, 1" L, PK600 B07890.050.0100

Socket Set Screw, Knurled Cup, 1" L, PK600 (Discontinued)

  • Mfr # B07890.050.0100
  • Zoro # G2071909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B07890.050.0100
Zoro #
G2071909
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
1 in
Drive Size
1/4 in
Screw Size
1/2"-13
Dia./Thread Size
1/2"-13
Point Diameter
0.25 in
Point Dia.
0.25 in

Details

System of Measurement
Inch
Drive Type
Hex
Point type
Knurled Cup
Point Type
Knurled Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Decimal Equivalent
0.5 in
Type
UNC
Meets
ANSI/ASME B18.3
Class
3A
Rockwell Hardness
C45 to C53
Head Type
Headless
Finish Type
Black Oxide
Thread Type
Coarse
Pack Size
Bulk Pack
Thread Fit
3A
Head Shape
Headless
Dimensional Standards
ASME B18.3
Material Type
Steel

Description

Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.