Welded, Black Steel Socket Weld Flange, Class 150 (Discontinued)
- Mfr # 4TWY7
- Zoro # G1755074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4TWY7
Zoro #
G1755074
UPC #
190735919156
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Details
Pipe Fitting Material
Black Steel
Specific Fitting Shape
Socket Weld Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Welded
Basic Pipe Fitting Shape
Flange
Item
Socket Weld Flange
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Connection Type
Welded
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Flange
Max. Pressure
150 psi@450 Degrees F
Class
150
Description
Flange, Black Steel, Class 150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.