Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Weld Flange, Carbon Steel

  • Mfr # FL1FSW3

  • Zoro # G512477502


product price: $37.39
/ea

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Socket Weld
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1FSW3
Zoro #
G512477502
UPC #
00840280537281
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
3 in
Flange Outside Diameter
7 1/2 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Socket Weld
Item
Socket Weld Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Number of Bolt Holes
4
Class
150
Maximum Operating Pressure
150 psi
Connection Surface
Flat Face

Description

The ZORO SELECT - FL1FSW3 is a socket weld flange designed for carbon steel piping systems. It features a recessed socket that accepts 3-inch NPS and is secured by a fillet weld around the hub to meet Class 150 pressure rating (max 150 psi) per ASME B16.5. Socket weld flange with recessed socket accepts 3-inch NPS and is rated for Class 150 service (up to 150 psi) in small-diameter piping for gas, non-potable water, and oil.

Key Features:

  • Nominal pipe size: 3 inches (NPS), compatible with small-diameter piping.
  • Flange outside diameter: 7 1/2 inches.
  • Number of bolt holes: 4, for bolting to mating flange per ASME B16.5.
  • Pipe fitting material: Carbon steel.
  • Connection type: Socket weld for fillet welding around the hub.
  • Connection surface: Flat face.
  • Standards: ASME B16.5, ASTM A/SA-105.
  • Pressure class: Class 150 (max 150 psi).

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.