Zoro Homepage

Socket Weld Flange Pipe Flange, 1-1/2" Pipe, Flanged x Socket Weld, Steel, Class 600

  • Mfr # BULK-PF-430

  • Zoro # G300424862


product price: $67.19
/ea

Key Features

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-430
Zoro #
G300424862
UPC #
193005131210
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
6 1/8 in
Flange Thickness
7/8 in
Nominal Pipe Size
1 1/2 in
Overall Length
6 1/8 in

Details

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Class
Class 600
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
1,450 psi
Temp. Range
80 Degrees to 780 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Number of Bolt Holes
4
Maximum Operating Pressure
1,450 psi
Connection Surface
Raised Face
Low Lead Compliance Level
Not Compliant
Finish/Coating
Black Coated
Color
Black

Description

Socket Weld Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 6 1/8 in Flange Outside Diameter, 7/8 in Flange Thickness, 6 1/8 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.