Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Weld Flange Pipe Flange, 2-1/2" Pipe, Flanged x Socket Weld, Steel, Class 600

  • Mfr # BULK-PF-432

  • Zoro # G900424811


product price: $46.65
/ea

Key Features

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-432
Zoro #
G900424811
UPC #
193005131234
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2"
Flange Thickness
1 1/16 in
Nominal Pipe Size
2 1/2 in
Overall Length
7 1/2 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
7 1/2 in

Details

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Class
Class 600
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
1,450 psi
Number of Bolt Holes
8
Finish/Coating
Black Coated
For Pipe Schedule
80
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Connection Surface
Raised Face
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,450 psi
Color
Black

Description

Socket Weld Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 7 1/2 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 7 1/2 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.