Zoro Homepage

Socket Weld Flange Pipe Flange, 3/4" Pipe, Flanged x Socket Weld, Steel, Class 600

  • Mfr # BULK-PF-427

  • Zoro # G900424897


product price: $28.25
/ea

Key Features

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3/4"
Class
Class 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-427
Zoro #
G900424897
UPC #
193005131180
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Overall Length
4 5/8 in
Nominal Pipe Size
3/4 in
Flange Thickness
9/16 in
Bolt Hole Diameter
5/8 in
Flange Outside Diameter
4 5/8 in

Details

Specific Fitting Shape
Socket Weld Flange
Fitting Connection Type
Flanged x Socket Weld
Pipe Fitting Material
Steel
Class
Class 600
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Temp. Range
80 Degrees to 780 Degrees F
Max. Steam Pressure
1,450 psi
Connection Surface
Raised Face
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Maximum Operating Pressure
1,450 psi
Number of Bolt Holes
4
Low Lead Compliance Level
Not Compliant
Color
Black
Finish/Coating
Black Coated

Description

Socket Weld Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Socket Weld, 4 5/8 in Flange Outside Diameter, 9/16 in Flange Thickness, 4 5/8 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.