Zoro Homepage

Socket Weld Raise Face, Carbn Stl, 285 psi

  • Mfr # 160-080-000

  • Zoro # G8274542


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Socket Weld
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-080-000
Zoro #
G8274542
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"
Overall Length
1 11/16 in
Nominal Pipe Size
8 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Socket Weld
Fitting Connection Type
Socket Weld
Standards
ASME B16.5
Fitting Schedule/Class
Class 150
Compliance
A105
Specific Pipe Fitting Shape
Raised Face Flange
Max. Pressure
285 psi
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
285 psi
Connection Surface
Raised Face
Class
Class 150

Description

Socket Weld Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x Socket Weld, 1 11/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.