Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 162-012-000
Zoro # G8191741
product price: $34.99
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Socket Weld
Fitting Connection Type
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162-012-000
Zoro #
G8191741
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
13/16 in
Details
Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Socket Weld
Fitting Connection Type
Socket Weld
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME B16.5
Max. Pressure
285 psi
Fitting Schedule/Class
Class Extra Strong 150
Specific Pipe Fitting Shape
Raised Face Flange
Compliance
A105
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi
Class
Class 150 XS
Description
Socket Weld Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 13/16 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.