Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Weld Raise Face, Carbn Stl, 740 psi

  • Mfr # 362-040-000

  • Zoro # G8149355


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Socket Weld
Compliance
A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-040-000
Zoro #
G8149355
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4"
Nominal Pipe Size
4 in
Overall Length
1 13/16 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Socket Weld
Compliance
A105
Max. Pressure
740 psi
Basic Pipe Fitting Material
Metal
Standards
ASME B16.5
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Raised Face Flange
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class Extra Strong 300
Class
Class 300 XS
Maximum Operating Pressure
740 psi
Connection Surface
Raised Face

Description

Socket Weld Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Socket Weld, 1 13/16 in Overall Length, Carbon Steel, Class Class 300 XS, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.