Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Silicone Tubing

  • Mfr # ZUSA-HT-6024

  • Zoro # G406876824


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
1/8"
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6024
Zoro #
G406876824
UPC #
193005267230
Country of Origin
China

Dimensions

Wall Thickness
1/8"
Inside Dia.
5/8"
Outside Dia.
7/8"
Tube Bend Radius
3-1/8"
Tube Length
1200"
Bend Radius
3 1/8 in
Outside Diameter
7/8 in
Overall Length
100 ft
Inside Diameter
5/8 in

Details

Item
Soft Silicone Tubing
Material
Silicone
Color
Clear
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Standards
FDA, NSF 51
Max. Pressure
29 psi
Tube Color
White
Durometer
50A
Application
Beverage, Food, Water
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Flexibility
Flexible
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Petroleum Product Compatibility
Mineral Oil
Food Application
Food and Beverage
Resistance Properties
High Temperature Resistant
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 50
Fitting Compatibility
Barbed
Clarity
Semi-Clear
Maximum Operating Pressure
29 psi
Reinforcement
Not Reinforced
Maximum Operating Temperature
430 Degrees F
System of Measurement
Inch
Stripe Color
No Stripe
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Soft Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 29 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.