Zoro Homepage

Soft Silicone Tubing

  • Mfr # ZUSA-HT-6905

  • Zoro # G406876794


product price: $26.39
/ea

Key Features

Material
Silicone
Wall Thickness
1/16"
Color
Red
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6905
Zoro #
G406876794
UPC #
193005265083
Country of Origin
China

Dimensions

Wall Thickness
1/16"
Inside Dia.
3/16"
Outside Dia.
5/16"
Bend Radius
1 3/16 in
Tube Length
300"
Tube Bend Radius
1-3/16"
Outside Diameter
5/16 in
Overall Length
25 ft
Inside Diameter
3/16 in

Description

Soft Silicone Tubing, Application Beverage, Food, Water, Color Red, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 21.75 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.