Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Silicone Tubing

  • Mfr # ZUSA-HT-6932

  • Zoro # G906876881


product price: $21.65
/ea

Key Features

Material
Silicone
Wall Thickness
1/16"
Color
Blue
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6932
Zoro #
G906876881
UPC #
193005265359
Country of Origin
China

Dimensions

Wall Thickness
1/16"
Inside Dia.
1/8"
Outside Dia.
1/4"
Tube Length
300"
Tube Bend Radius
25/32"
Bend Radius
25/32 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Soft Silicone Tubing
Material
Silicone
Color
Blue
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Standards
FDA, NSF 51
Durometer
50A
Tube Color
Blue
Max. Pressure
14.5 psi
Petroleum Product Compatibility
Mineral Oil
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
System of Measurement
Inch
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Food, Water
Flexibility
Flexible
Autoclavable
Yes
Stripe Color
No Stripe
Jacket Color
No Jacket
Food Application
Food and Beverage
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 50
Resistance Properties
High Temperature Resistant
Maximum Operating Pressure
14.5 psi
Maximum Operating Temperature
430 Degrees F
Fitting Compatibility
Barbed
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Soft Silicone Tubing, Application Beverage, Food, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 14.5 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.