Zoro Homepage

CAD Viewer & Download Files

Solid Rivet, Brazier Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK

  • Mfr # 55A0820-EA-50

  • Zoro # G2532887

CAD Available

product price: $8.99
/pk 50, $0.18/ea

Key Features

CAD Drawing
Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55A0820-EA-50
Zoro #
G2532887
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
1.25 in
Head Height
0.125 in
Head Dia.
0.625 in
Body Length
1 1/4 in
Shank Diameter
0.252 in
Minimum Material Thickness
31/32 in
Head Diameter
5/8 in
Maximum Material Thickness
1 1/64 in
Overall Length
1 3/8 in

Details

Item
Solid Rivet
Rivet Head Style
Brazier
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Head Type
Brazier
Manufacturer Location
Made in USA*
Product Type
Solid Rivet
Installation Method
Hammer, Rivet Press
Material Grade/Class
1100F
CAD Available
Yes

Description

Solid Rivet,1 1/4 in L,Brazier,PK50, System of Measurement Inch, Shank Diameter 0.252 in, Overall Length 1 3/8 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Brazier, Head Height 0.125 in, Head Diameter 5/8 in, Minimum Material Thickness 31/32 in, Maximum Material Thickness 1 1/64 in, Body Length 1 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.