Zoro Homepage

Solid Rivet, Countersunk Head, 0.25 in Dia., 1.25 in L, Brass Body, 45 PK

  • Mfr # 27B0820.1

  • Zoro # G3169966


product price: $26.69
/pk 45, $0.59/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27B0820.1
Zoro #
G3169966
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
1.25 in
Head Height
0.103 in
Head Dia.
0.453 in
Minimum Material Thickness
31/32 in
Shank Diameter
0.25 in
Body Length
1 1/4 in
Head Diameter
15/32 in
Overall Length
1 23/64 in
Maximum Material Thickness
1 1/32 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
Material
Brass
Finish
Plain
Head Angle
100 Degrees
Product Type
Solid Rivet
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Head Type
Countersunk

Description

Solid Rivet,1 1/4 in L,Countersunk,PK45, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 23/64 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.103 in, Head Diameter 15/32 in, Minimum Material Thickness 31/32 in, Maximum Material Thickness 1 1/32 in, Body Length 1 1/4 in, Head Angle 100 Degrees , Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.