Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rivet, Countersunk Head, 0.25 in Dia., 2 in L, Brass Body, 30 PK

  • Mfr # 27B0832.1

  • Zoro # G3297691


product price: $31.79
/pk 30, $1.06/ea

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27B0832.1
Zoro #
G3297691
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
2 in
Head Height
0.103 in
Head Dia.
0.453 in
Head Diameter
15/32 in
Shank Diameter
0.25 in
Overall Length
2 7/64 in
Body Length
2 in

Details

Item
Solid Rivet
Rivet Head Style
Countersunk
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Angle (Deg.)
90 Degrees
Manufacturer Location
Made in USA*
Material
Brass
Head Angle
100 Degrees
Material Grade/Class
Ungraded
Finish
Plain
Head Type
Countersunk
Product Type
Solid Rivet

Description

Solid Rivet,2 in L,Countersunk,PK30, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 2 7/64 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.103 in, Head Diameter 15/32 in, Body Length 2 in, Head Angle 100 Degrees , Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.