Zoro Homepage

Solid Rivet, Flat Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK

  • Mfr # 42A0304-EA-1000

  • Zoro # G2896862


product price: $13.19
/pk 1000, $0.01/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42A0304-EA-1000
Zoro #
G2896862
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0938 in
Rivet Length
0.25 in
Head Dia.
0.187 in
Head Height
0.025 in
Head Diameter
1/8 in
Body Length
1/4 in
Shank Diameter
0.0937 in
Overall Length
9/32 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Type
Flat
Material
Aluminum
Finish
Plain
Manufacturer Location
Made in USA*
Installation Method
Hammer, Rivet Press
Product Type
Solid Rivet
Material Grade/Class
1100F

Description

Solid Rivet,1/4 in L,Flat,PK1000, System of Measurement Inch, Shank Diameter 0.0937 in, Overall Length 9/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.025 in, Head Diameter 1/8 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products