Zoro Homepage

Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Steel Body, 190 PK

  • Mfr # 410512-1

  • Zoro # G2718807


product price: $12.89
/pk 190, $0.07/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410512-1
Zoro #
G2718807
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1563 in
Rivet Length
0.75 in
Head Dia.
0.313 in
Head Height
0.052 in
Head Diameter
5/16 in
Body Length
3/4 in
Shank Diameter
0.1562 in
Overall Length
51/64 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Finish
Plain
Installation Method
Hammer, Rivet Press
Head Type
Flat
Material
Steel
Product Type
Solid Rivet

Description

Solid Rivet,3/4 in L,Flat,PK190, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 51/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.052 in, Head Diameter 5/16 in, Body Length 3/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 190

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products