Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rivet, Round Head, 0.1875 in Dia., 0.25 in L, Steel Body, 240 PK

  • Mfr # 350604-0

  • Zoro # G3479226


product price: $8.25
/pk 240, $0.03/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350604-0
Zoro #
G3479226
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.25 in
Head Dia.
0.335 in
Head Height
0.14 in
Overall Length
25/64 in
Body Length
1/4 in
Shank Diameter
0.1875 in
Head Diameter
21/64 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Type
Dome
Manufacturer Location
Made in USA*
Material
Steel
Material Grade/Class
Ungraded
Installation Method
Hammer, Rivet Press
Product Type
Solid Rivet
Finish
Plain

Description

Solid Rivet,1/4 in L,Dome,PK240, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 25/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.14 in, Head Diameter 21/64 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.