Zoro Homepage

Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK

  • Mfr # 30A0612-EA-100

  • Zoro # G2714302


product price: $7.89
/pk 100, $0.08/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A0612-EA-100
Zoro #
G2714302
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.75 in
Head Height
0.141 in
Head Dia.
0.375 in
Overall Length
57/64 in
Maximum Material Thickness
3/16 in
Shank Diameter
0.1875 in
Head Diameter
3/8 in
Body Length
3/4 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Material
Aluminum
Manufacturer Location
Made in USA*
Material Grade/Class
1100F
Head Type
Dome
Product Type
Solid Rivet
Finish
Plain
Installation Method
Hammer, Rivet Press

Description

Solid Rivet,3/4 in L,Dome,PK100, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 57/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.141 in, Head Diameter 3/8 in, Maximum Material Thickness 3/16 in, Body Length 3/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products