Zoro Homepage

Solid Rivet, Universal Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK

  • Mfr # 70AD0608-EA-100

  • Zoro # G3533713


product price: $9.79
/pk 100, $0.10/ea

Key Features

Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70AD0608-EA-100
Zoro #
G3533713
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.5 in
Head Dia.
0.375 in
Head Height
0.085 in
Shank Diameter
0.188 in
Head Diameter
3/8 in
Body Length
1/2 in
Overall Length
37/64 in

Details

Item
Solid Rivet
Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Product Type
Solid Rivet
Finish
Gold
Material Grade/Class
2117-T4
Material
Aluminum
Head Type
Universal
Manufacturer Location
Made in USA*

Description

Solid Rivet,1/2 in L,Universal,PK100, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 37/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.085 in, Head Diameter 3/8 in, Body Length 1/2 in, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products