Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rubber Caster, 155 lb. Load, Rigid

  • Mfr # B-VW 162R-SG

  • Zoro # G6610550


product price: $63.25
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Steel/Soft Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-VW 162R-SG
Zoro #
G6610550
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/16 in
Wheel Width
1 9/16 in
Mounting Height
7 11/16 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
3/8 in
Overall Height
7-21/32in
Tire Rim Dia.
4 in
Tire Thickness
1 3/16 in
Hub Width
2-3/8 in
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Length
4.125 in
Overall Wheel Width
1 9/16 in
Inside Slot Spacing - Width
2.969 in
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Width
3.156 in
For Axle Dia.
12 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Steel/Soft Rubber
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
50 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Tread Color
Black
Hub Color
Silver
Tread
Standard
Hub Type
Centered
Hub Material
Steel
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. VW 162/20R-SG
Standards
RoHS, ICWM
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Duty
Extended Lead
No
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
70 kg
Wheel Core Material
Pressed Steel
Series
B Series
Load Capacity - Maximum
155 lb
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Description

Rigid, Plate Caster, Load Rating 150 lb, Wheel Dia. 6 5/16 in, Wheel Width 1 9/16 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.