Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rubber Caster, 2090 lb. Ld, Swivel

  • Mfr # LS-VLE 410K

  • Zoro # G9463723


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
15 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-VLE 410K
Zoro #
G9463723
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
15 15/16 in
Wheel Width
4 1/8 in
Mounting Height
18 5/8 in
Mounting Plate Size
160 mm x 200 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
9/16 in
Tire Thickness
3 11/32 in
Hub Width
3-35/64 in
Tire Rim Dia.
9 1/4 in
Overall Height
18-5/8in
Swivel Radius
302.5 mm
Mounting Plate Length
6 5/16 in
Bolt Hole Spacing - Length
6.313 in
Overall Wheel Width
4 1/8 in
Bolt Hole Spacing - Width
4.75 in
For Axle Dia.
16 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
2090 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
120 mm x 160 mm
Inside Bolt Hole Spacing
120 mm x 160 mm
Caster Plate Hole Pattern
D
Hub Material
Steel
Hub Color
Silver
Frame Finish
Zinc Plated
Tread
Zig-Zag
Tread Color
Black
Hub Type
Centered
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. VLE 410/25-90K
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Load Rating Range
Medium-Duty
Operating Temperature Range
-20 Degrees to 180 Degrees F
Includes Thread Guards
No
Extended Lead
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LS Series
Wheel Core Material
Pressed Steel
ESD Conductive
No
Load Capacity
950 kg
Load Capacity - Maximum
2,095 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Load Rating 2090 lb, Wheel Dia. 15 15/16 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.