Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rubber Caster, 770 lb. Ld, Rigid

  • Mfr # B-V 256K

  • Zoro # G9463750


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-V 256K
Zoro #
G9463750
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
9 7/8 in
Wheel Width
3 3/8 in
Mounting Height
11 5/8 in
Mounting Plate Size
120 mm x 220 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
5/8 in
Tire Rim Dia.
4 59/64 in
Tire Thickness
2 15/32 in
Overall Height
11-5/8in
Hub Width
3-9/64 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
585 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Ribbed
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
75 mm x 190 mm
Inside Bolt Hole Spacing
75 mm x 190 mm
Caster Plate Hole Pattern
D
Caster Temp. Range Available
Yes
Tread Color
Black
Hub Color
Silver
Tread
Ribbed
Frame Finish
Zinc Plated
Hub Type
Centered
Hub Material
Steel
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. V 256/20-75K
Standards
RoHS, ICWM
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Operating Temperature Range
-20 Degrees to 120 Degrees F
Load Rating Range
Light-Medium Duty
Extended Lead
No
Series
B Series
Wheel Core Material
Pressed Steel
Load Capacity
350 kg
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity - Maximum
770 lb

Description

Rigid, Plate Caster, Load Rating 585 lb, Wheel Dia. 9 7/8 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.