Shop All Retrieving Tools
Zoro Select
South Pole Magnet, Neo, 2.5 lb. Pull, PK10
Mfr # 10E736
Zoro # G4140026
original price:
$9.21
14% off
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Thickness 0.063 in
- Stability Temp. 594 Degrees F
- Max. Pull 2.5 lb
Product Information
- Brand Zoro Select
- MFR # 10E736
- Zoro # G4140026
- UPC # 190735375686
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 1/2 in |
Details
Description
South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 2.5 lb, Thickness 0.063 in, Diameter 1/2 in, Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- LINK 8MM HSS Se 8.10 X 18.25 Drill 17.45 X 66.66 Body 11.11 X 23.79 Shank (70-L3-383)
- DIABLO 3-1/8" Starlock Carbide Oscillating Blade for General Purpose Cuts (DOS3125RCGP)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #4 (C70137)
- ZORO SELECT North Pole Magnet, Neo, 3.3 lb. Pull, PK10 (10E737)
- ZORO SELECT Disc Magnet, Neodymium, 4 lb. Pull, PK6 (7046)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (07541)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- MAG-MATE Magnetic Retriever, 2 lb. Pull (909)
- Zoro Select Inspection and Retrieving Tools