Spacer, #10 Screw Size, Zinc Plated Brass, 3/8 in Overall Lg, 0.192 in Inside Dia, 10 PK

  • Mfr # CRG050603GR

  • Zoro # G3727954


product price:  $18.39
/pk 10, $1.84/ea

Key Features

System of Measurement
Inch
For Screw Size
#10
Overall Length
3/8 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRG050603GR
Zoro #
G3727954
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#10
Overall Length
3/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.192 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter
0.3125 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia. Tolerance
+0.010 in
Outside Dia.
5/16 in
Length Tolerance
+/-0.005"
Screw Size
#10
Inside Dia.
0.192 in
Outside Dia. Tolerance
+/-0.005 in
Length
3/8"

Details

Item
Spacer
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Shape
Round
Spacer Material
Brass
Spacer Finish
Zinc-Plated
Type
Clear Hole
Spacer Type
Round
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant

Description

Spacer, Spacer Type Round, For Screw Size #10, Overall Length 3/8 in, Inside Diameter 0.192 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Brass, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.