Shop All Round Spacers
Zoro Select
Spacer, #4 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.115 in Inside Dia, 10 PK
Mfr # 13SP048
Zoro # G3502956
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 13SP048
- Zoro # G3502956
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 3/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.115 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.015 in |
Outside Dia. Tolerance | +/-0.015 in |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +/-0.005 in |
Length | 3/8" |
Inside Dia. | 0.115 in |
Length Tolerance | +/-0.005" |
Screw Size | #4 |
Details
Description
Spacer, Spacer Type Round, For Screw Size #4, Overall Length 3/8 in, Inside Diameter 0.115 in, Outside Diameter 0.25 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 50 PK (MPB652)
- ZORO SELECT M6-1X6 ISO4029 SOCKET SET CUPPT. BLK OX (M6006SSC)
- ZORO SELECT M6-1.00 x 16 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MJ616MPTA2)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.200.0080)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP236)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.38 in Inside Dia (CRF120606GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120805GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP247)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP041)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME028)
- Zoro Select Round Spacers