Shop All Round Spacers
Zoro Select
Spacer, 5/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.63 in Inside Dia
Mfr # CRF160810GR
Zoro # G3632842
product price: $41.45
/pk 10, $4.15/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 5/8 in
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # CRF160810GR
- Zoro # G3632842
- Country of Origin Multiple
- Category Round Spacers
Dimensions
For Screw Size | 5/8 in |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.63 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Dia. Tolerance | +0.010 in |
Inside Dia. | 0.63 in |
Outside Dia. | 1 in |
Length Tolerance | +/-0.005" |
Screw Size | 5/8" |
Length | 1/2" |
Outside Dia. Tolerance | +/-0.005 in |
Details
Description
Spacer, Spacer Type Round, For Screw Size 5/8 in, Overall Length 1/2 in, Inside Diameter 0.63 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- ZORO SELECT Safety Pin, Snap, 5/16 in Pin Dia, 2-3/4 in Shank Lg, Stainless Steel, Plain Finish (U39682.031.0250)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP217)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP236)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP227)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP002)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP207)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- Zoro Select Round Spacers