Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK
Mfr # 13ME122
Zoro # G2339163
product price: $1.55
/pk 10, $0.16/eaKey Features
System of Measurement
Metric
For Screw Size
M13
Overall Length Tolerance
+/-0.127 mm
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13ME122
Zoro #
G2339163
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M13
Overall Length
15 mm
Overall Length Tolerance
+/-0.127 mm
Inside Diameter
13.3 mm
Inside Diameter Tolerance
+/-0.254 mm
Outside Diameter
18 mm
Outside Diameter Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Length
15mm
Inside Dia.
13.3 mm
Outside Dia.
18 mm
Inside Dia. Tolerance
+0.010"
Screw Size
M13
Outside Dia. Tolerance
+/-0.015"
Description
Spacer, Spacer Type Round, For Screw Size M13, Overall Length 15 mm, Inside Diameter 13.3 mm, Outside Diameter 18 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.254 mm, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.381 mm, Overall Length Tolerance +/-0.127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.