Spacer, No. 10 Screw Size, Nylon, 1 1/2 in Overall Lg, 100 PK (Discontinued)
- Mfr # 13SP395
- Zoro # G1218077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13SP395
Zoro #
G1218077
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
No. 10
Overall Length
1 1/2 in
Overall Length Tolerance
+/-0.005 in
Inside Dia. Tolerance
+/-0.005 in
Outside Dia.
3/8 in
Length
1-1/2"
Length Tolerance
+/-0.005"
Inside Dia.
0.194 in
Outside Dia. Tolerance
+/-0.015 in
Screw Size
#10
Details
Item
Spacer
Material
Nylon
Spacer Shape
Round
Type
Clear Hole
Spacer Color
Off-White
Color
Natural
Spacer Material
Nylon
Temp. Range (F)
185
Description
Spacer, For Screw Size No. 10, Overall Length 1 1/2 in, Material Nylon, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.