Spade-Head Thumb Screws, PK100
- Mfr # ZSCRW-17611
- Zoro # G423553272
product price:Â
$
37.39
/pk of 100, $0.37/ea
Key Features
Head Shape
Spade
Maximum Head Width
25/64 in
Thread Style
Fully Threaded
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17611
- Zoro #
- G423553272
- UPC #
- 197666328798
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Head Shape
- Spade
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Direction
- Right Hand
- Removable
- Removable
- Includes Nut
- Nut Not Included
- Head Type
- Spade
- System of Measurement
- Inch
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Type
- Thumb Screw
- Finish
- Plain
- Head Material
- Steel
- Traction Material
- Steel
Dimensions
- Maximum Head Width
- 25/64 in
- Maximum Head Height
- 31/64 in
- Screw Size
- #10
- Thread Size
- #10-24
- Fastener Length
- 1 1/2 in
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Plain, Material Steel, Thread Size #10-24, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 31/64 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.