Spade-Head Thumb Screws, PK50
- Mfr # ZSCRW-17612
- Zoro # G823551328
product price:Â
$
31.89
/pk of 50, $0.64/ea
Key Features
Screw Size
#10
Includes Nut
Nut Not Included
Maximum Head Width
25/64 in
Thread Size
#10-24
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-17612
- Zoro #
- G823551328
- UPC #
- 197666328804
- Country of Origin
- China
Dimensions
- Screw Size
- #10
- Maximum Head Width
- 25/64 in
- Fastener Length
- 2 in
- Thread Size
- #10-24
- Maximum Head Height
- 31/64 in
Details
- Item
- Spade-Head Thumb Screws
- Includes Nut
- Nut Not Included
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Head Shape
- Spade
- Head Type
- Spade
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Removable
- Removable
- Finish
- Plain
- Head Material
- Steel
- Type
- Thumb Screw
- Material
- Steel
- Thread Direction
- Right Hand
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Plain, Material Steel, Thread Size #10-24, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 31/64 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.